111FX3-SC
Red Lion Ethernet Switches, N-Tron 100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111FX3-SC

Red Lion Ethernet Switches, N-Tron 100 Series
In stock
Item Number
111FX3-SC
MFG Item Number
111FX3-SC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 100 Series
Item #
111FX3-SC
111FX3-SC ETHERNET SWITCH

N-Tron 100 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 111FX3-SC
Item Number 111FX3-SC
Manufacturer Red Lion
Product Series N-Tron 100
Family Series Red Lion Ethernet Switches, N-Tron 100 Series
Network Configuration Unmanaged
Total Number of Ports 11
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 8
Secondary Port Style SC Fiber Multi Mode 2km
Secondary Port Standard 100Base-FX
Secondary Port Quantity 3
Supply Voltage 10-49 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
MAC Addresses 8,000
IP Rating IP20
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-176 °F
Approvals CE, cULus
RoHS Yes
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved