304TX
Red Lion Ethernet Switches, N-Tron 300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

304TX

Red Lion Ethernet Switches, N-Tron 300 Series
In stock
Item Number
304TX
MFG Item Number
304TX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 300 Series
Item #
304TX
304TX ETHERNET SWITCH

N-Tron 300 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 304TX
Item Number 304TX
Manufacturer Red Lion
Product Series N-Tron 300
Family Series Red Lion Ethernet Switches, N-Tron 300 Series
Network Configuration Unmanaged
Total Number of Ports 4
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 4
Supply Voltage 10-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
IP Rating IP20
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-158 °F
Approvals CE, cULus
RoHS Yes
Net Weight 0.735 lbs
Gross Weight 1.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved