304TX-N
Red Lion Ethernet Switches, N-Tron 300-N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

304TX-N

Red Lion Ethernet Switches, N-Tron 300-N Series
In stock
Item Number
304TX-N
MFG Item Number
304TX-N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 300-N Series
Item #
304TX-N
304TX SWITCH (N-VIEW)

N-Tron 300-N Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 304TX-N
Item Number 304TX-N
Manufacturer Red Lion
Product Series N-Tron 300-N
Family Series Red Lion Ethernet Switches, N-Tron 300-N Series
Network Configuration Monitored
Total Number of Ports 4
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 4
Supply Voltage 10-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
IP Rating IP20
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-158 °F
Approvals CE, cULus
RoHS Yes
Comments With N-View Traffic Monitoring Firmware
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved