516TX-A
Red Lion Ethernet Switches, N-Tron 500-A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

516TX-A

Red Lion Ethernet Switches, N-Tron 500-A Series
In stock
Item Number
516TX-A
MFG Item Number
516TX-A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron 500-A Series
Item #
516TX-A
516TX-A SWITCH (ADVANCED)

N-Tron 500-A Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 516TX-A
Item Number 516TX-A
Manufacturer Red Lion
Product Series N-Tron 500-A
Family Series Red Lion Ethernet Switches, N-Tron 500-A Series
Network Configuration Monitored
Total Number of Ports 16
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 16
Supply Voltage 10-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
MAC Addresses 4,000
IP Rating IP20
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-185 °F
Approvals CE, cULus
RoHS Yes
Comments With N-View Traffic Monitoring Firmware and Advanced Management Features
Net Weight 2.12 lbs
Gross Weight 3.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved