The store will not work correctly when cookies are disabled.
7010TX
Red Lion Ethernet Switches, N-Tron 7000 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ethernet Switches, N-Tron 7000 Series
Managed switch, 10-port (8
N-Tron 7000 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7010TX |
Item Number |
7010TX |
Manufacturer |
Red Lion |
Product Series |
N-Tron 7000 |
Family Series |
Red Lion Ethernet Switches, N-Tron 7000 Series |
Network Configuration |
Managed |
Total Number of Ports |
10 |
Primary Port Style |
RJ-45 |
Primary Port Standard |
100Base-TX, 10Base-T |
Primary Port Quantity |
8 |
Secondary Port Style |
SFP |
Secondary Port Standard |
1000Base SFP |
Secondary Port Quantity |
2 |
Supply Voltage |
10-49 VDC |
Nominal Supply Voltage |
12 VDC, 24 VDC, 48 VDC |
Power Over Ethernet (PoE) |
No |
MAC Addresses |
8,000 |
Enclosure Composition |
Metallic |
Mounting |
DIN Rail |
Operating Temperature |
-40-158 °F |
Approvals |
CE, cULus |
RoHS |
Yes |
Comments |
Two Slots for Optional SFP Gigabit Fiber Transceivers - See Data Sheet |
Net Weight |
2 lbs |
Gross Weight |
2.095 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved