C48CD007
Red Lion Counters, C48CD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C48CD007

Red Lion Counters, C48CD Series
In stock
Item Number
C48CD007
MFG Item Number
C48CD007
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, C48CD Series
Item #
C48CD007
C48C (2P,R,RLY,SER)

C48CD Series Information

Red Lion's C48 counter/timer panel meters are available as a standard counter/timer or a batch counter/timer. The standard unit is available with single or dual presets while the batch model has a main process counter or timer with dual presets and a secondary counter with a single preset. The secondary counter can be selected to function as a batch or a total counter.

Display:
The C48 has a dual line display with six digit LCD display available in positive image reflective or negative image transmissive with red (top line) and green (bottom line) with backlighting.

Inputs:
The C48 offers a selectable input that accepts signals from a variety of different sensors. This line also features programmable user inputs and front panel function key. The user inputs can be configured as sinking (active low) or sourcing (active high) inputs via a single plug jumper. The user inputs and the front panel function key can be configured to provide a variety of functions.

Performance:
All C48 models offer solid‑state outputs with NPN current sinking or PNP current sourcing (select models), open‑collector transistor outputs. All relay output boards are field replaceable.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C48CD007
Item Number C48CD007
Manufacturer Red Lion
Product Series C48CD
Family Series Red Lion Counters, C48CD Series
Nominal Supply Voltage 12 VDC, 120 VAC, 208 VAC, 240 VAC
Supply Voltage 11-14 VDC, 85-250 VAC
Sensor Power 12 VDC
Display LCD - 2 Lines
Number of Digits 6
Number of Presets 2
Batch Counting Yes
Backlight No
Count Mode Bidirectional, Quadrature, Unidirectional
Count Speed (Hz) 50,000 Hz
Input Type Sinking (NPN)/Sourcing (PNP)
Output Type (2) Relay
Scale Calibrator 0.00001-9.99999 Multiplier
Communications RS-485
Reset Auto, Electric, Front Panel
Lockout No
Memory Nonvolatile RAM
Mounting DIN - 1/16
Termination Screw Terminals
IP Rating IP65
Temp Range (C) 0-50 °C
Approvals CE, cUL, UL
Net Weight 0.37 lbs
Gross Weight 0.825 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved