CUB20000
Red Lion Counters, CUB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CUB20000

Red Lion Counters, CUB Series
In stock
Item Number
CUB20000
MFG Item Number
CUB20000
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Counters, CUB Series
Item #
CUB20000
COUNTER, 6-DIGIT

CUB Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CUB20000
Item Number CUB20000
Manufacturer Red Lion
Product Series CUB
Family Series Red Lion Counters, CUB Series
Nominal Supply Voltage Dual 1.5V N Type Batteries
Supply Voltage Dual 1.5V N Type Batteries
Display LCD - 1 Line
Number of Digits 6
Backlight No
Communications None
Count Mode Unidirectional
Count Speed 5,000 Hz, 50 Hz
Input Type CMOS, Contact Closure, Sinking (NPN), Sourcing (PNP), TTL
Reset Electric, Front Panel
Reset Lockout Yes
Memory Battery Maintained
Mounting Panel Mount
Termination Wire Leads
IP Rating IP65
Operating Temp Range (C) 0-50 °C
Net Weight 0.305 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved