CUB4V020
Red Lion Panel Meters & Gauges, CUB4V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CUB4V020

Red Lion Panel Meters & Gauges, CUB4V Series
In stock
Item Number
CUB4V020
MFG Item Number
CUB4V020
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, CUB4V Series
Item #
CUB4V020
Panel Meter, Digital, 3.5 Digit,

CUB4V Series Information

  • Auto Zeroing Circuit
  • Built‑In Scaling Provided
  • Selectable Decimal Points
  • Wire Connections Made via Screw Clamp Type Terminals
  • LCD, Positive Reflective or Negative Transmissive with Yellow/Green or Red Backlighting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CUB4V020
Item Number CUB4V020
Manufacturer Red Lion
Product Series CUB4V
Family Series Red Lion Panel Meters & Gauges, CUB4V Series
Type (Engineering Units) DC Volts
Max Input Signal 200 V
Display Type LCD
Display Digits 3.5
Power Supply 9-28 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Nominal Size 68 mm
Relays 0
Alarm Indicators No
Analog Output None
Accuracy 0.1 %
Operating Temperature 32-140 °F
NEMA Rating NEMA 4X
IP Rating IP65
Approvals UL
RoHS Yes
Net Weight 0.185 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved