CUB7TCR1
Red Lion Timers, CUB7T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CUB7TCR1

Red Lion Timers, CUB7T Series
In stock
Item Number
CUB7TCR1
MFG Item Number
CUB7TCR1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, CUB7T Series
Item #
CUB7TCR1
Timer, 8 Dig, Low Volt In, Red LCD

CUB7T Series Information

  • Internal Lithium Battery Provides up to 7 Years of Typical Uninterrupted Operation
  • Standard Wire Connects or Optional Plug‑In Terminal Block
  • Contact, Logic, Open Collector, or High Voltage Inputs
  • LCD Digits, Reflective or Back‑Lit
  • 9 Programmable Time Ranges
  • Count Speeds up to 10 KHZ
  • NEMA 4X/IP65

The CUB7 series is an 8‑digit lithium battery powered miniature counter or timer with large 0.35" (8.9 mm) high digits. It has an LCD read‑out available in Positive Imagine Reflective, Negative Image Transmissive with yellow/green or red backlighting. The backlight versions require an external 6‑26 VDC power supply. The CUB7 series is housed in a lightweight, high impact plastic case with a clear viewing window. The sealed front panel with silicon rubber keypad meets NEMA 4X/IP65 specification for wash‑down and/or dusty environments, when properly installed with supplied panel gasket and mounting clip.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CUB7TCR1
Item Number CUB7TCR1
Manufacturer Red Lion
Product Series CUB7T
Family Series Red Lion Timers, CUB7T Series
Operating Voltage Battery
Mounting DIN - 1/32
Number of Digits 8 Total - Programmable Decimal
Time Format Hours, Minutes, Seconds
Display Type LCD - Backlit
Termination Wire Leads
NEMA Rating NEMA 4X
IP Rating IP65
Timing Activation Voltage Pulse
Indicator Light No
Resettable Yes
Approvals CE, cUL, UL
RoHS Yes
Comments Red Backlight Requires External 6~26 VDC Supply, 28 VDC Max Input Signal
Net Weight 0.215 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved