DSPLE000
Red Lion Media Converters, Data Station Plus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DSPLE000

Red Lion Media Converters, Data Station Plus Series
In stock
Item Number
DSPLE000
MFG Item Number
DSPLE000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Media Converters, Data Station Plus Series
Item #
DSPLE000
DATA STATION PLUS LE

Data Station Plus Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DSPLE000
Item Number DSPLE000
Manufacturer Red Lion
Product Series Data Station Plus
Family Series Red Lion Media Converters, Data Station Plus Series
Converter Type Ethernet Copper to Serial Protocol
Total Number of Ports 4
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Secondary Port Style RJ-12
Secondary Port Standard RS-232, RS-422, RS-485
Secondary Port Quantity 3
Supply Voltage 22-26 VDC
Nominal Supply Voltage 24 VDC
Enclosure Composition Plastic
Mounting DIN Rail
Operating Temperature 32-122 °F
Approvals CE, cULus
RoHS Yes
Comments Over 300 Serial, Ethernet, and Fieldbus Drivers Supported, USB Programming Port
Net Weight 0.96 lbs
Gross Weight 1.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved