The store will not work correctly when cookies are disabled.
DSPLE001
Red Lion Media Converters, Data Station Plus Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Media Converters, Data Station Plus Series
Data Station Plus Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DSPLE001 |
Item Number |
DSPLE001 |
Manufacturer |
Red Lion |
Product Series |
Data Station Plus |
Family Series |
Red Lion Media Converters, Data Station Plus Series |
Converter Type |
Ethernet Copper to Serial Protocol |
Total Number of Ports |
4 |
Primary Port Style |
RJ-45 |
Primary Port Standard |
100Base-TX, 10Base-T |
Primary Port Quantity |
1 |
Secondary Port Style |
RJ-12 |
Secondary Port Standard |
RS-232, RS-422, RS-485 |
Secondary Port Quantity |
3 |
Supply Voltage |
22-26 VDC |
Nominal Supply Voltage |
24 VDC |
Enclosure Composition |
Plastic |
Mounting |
DIN Rail |
Operating Temperature |
-4-158 °F |
Approvals |
CE, cULus |
RoHS |
Yes |
Comments |
Over 300 Serial, Ethernet, and Fieldbus Drivers Supported, USB Programming Port |
Net Weight |
0.935 lbs |
Gross Weight |
1.525 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved