ENC80000
Red Lion Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ENC80000

Red Lion Enclosures
In stock
Item Number
ENC80000
MFG Item Number
ENC80000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
ENC80000
CUB4/5,DT8 NEMA 4 ENC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ENC80000
Item Number ENC80000
Manufacturer Red Lion
Family Series Red Lion Enclosures
Material Steel
Composition Metallic
NEMA Rating NEMA 4
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included Yes
Nominal Height 5 "
Nominal Width 5 "
Nominal Depth 4 "
RoHS No
Net Weight 2.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved