G304K200
Red Lion Human Machine Interface, G3 Kadet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G304K200

Red Lion Human Machine Interface, G3 Kadet Series
In stock
Item Number
G304K200
MFG Item Number
G304K200
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Human Machine Interface, G3 Kadet Series
Item #
G304K200
KADET2 4in. HMI

G3 Kadet Series Information

Red Lion's G3 Kadet HMI operator panels provide best‑in‑class communications capabilities with up to three serial ports and one Ethernet port capable of supporting four protocols simultaneously, G3 Kadet HMIs can seamlessly integrate with PLCs, drives, motion controllers and other automation devices.

Display:
The G3 Kadet HMIs feature widescreen displays with dimensions of 4.3 inches or 7 inches. Offering 32K colors from a TFT backlit LCD display, and three front panel LED indicators for easy visibility to HMI status, the G3 Kadet is easy view in all environments.

Connectivity:
Red Lion's G3 Kadet HMIs feature one 10/100Base‑T(X) Ethernet port, one RS‑232 and one RS‑422/485 serial interfaces. The 7 inch model provides an additional RS‑422/485 serial port. The Ethernet port supports up to four protocols simultaneously for easy communication to and from multiple vendor devices at once and also supports serial to Ethernet conversion.

Communication:
Communicating with over 300 different protocols, G3 Kadet HMIs are among the most powerful HMI communication platforms available today. They can manage multiple‑vendor applications and provide the ability to network‑enable existing equipment. Select the PLCs, drives, motion controllers or PID controllers that work best with your application, and control them all from one Red Lion G3 Kadet HMI operator panel.

Crimson Software:
Red Lion's powerful Crimson 3.0 software is a remarkable programming platform that unlocks the unique power of the G3 Kadets with simple drag‑and‑drop, point‑and‑click configuration. Unlike competitive HMIs that charge you extra for cumbersome software, Red Lion's Crimson software is included.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G304K200
Item Number G304K200
Manufacturer Red Lion
Product Series G3 Kadet
Family Series Red Lion Human Machine Interface, G3 Kadet Series
Display Size 4 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial
USB Ports None
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232/RS-422/RS-485
PCMCIA No
Screen Resolution 480 x 272
Brightness (cd/m2) 500
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Black Plastic
Form Factor STANDARD
Voltage (DC) 24 VDC
Operating System Dedicated OS
NEMA Rating NEMA 4X
IP Rating IP65
Operating Temperature 32-113 °F
Approvals CE, UL
Net Weight 0.645 lbs
Gross Weight 0.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved