IAMS0020
Red Lion Transducers, IAMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IAMS0020

Red Lion Transducers, IAMS Series
In stock
Item Number
IAMS0020
MFG Item Number
IAMS0020
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, IAMS Series
Item #
IAMS0020
Iams With Dual Setpoint

IAMS Series Information

  • 3‑Way Isolation (Power/Signal/Output)
  • Choose Setpoints and/or Analog Output Models
  • Programming Available in Seven Different Languages
  • The IAMS Features Well over 100 Combinations of Inputs to Outputs Configurations
  • Input Specific Terminals Allow for the Various Signals and Sensors to Be Connected to the Unit While the Input Ranges and Resolutions Are Adjusted in the Input Programming Loop of the Unit

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IAMS0020
Item Number IAMS0020
Manufacturer Red Lion
Product Series IAMS
Family Series Red Lion Transducers, IAMS Series
Supply Voltage 120 VAC, 120 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 240 VDC, 48 VAC, 48 VDC
Input Signal Milliamps (mADC), Thermocouple, Volts (VDC)
Output Signal Milliamps (mADC), Volts (VDC)
Number of Channels 1
Mounting DIN Rail
Approvals cULus, FM, UL
Net Weight 0.35 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved