IAMS3535
Red Lion Transducers, IAMS3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IAMS3535

Red Lion Transducers, IAMS3 Series
In stock
Item Number
IAMS3535
MFG Item Number
IAMS3535
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, IAMS3 Series
Item #
IAMS3535
SMART SETPOINT ANALOG MOD

IAMS3 Series Information

  • Processor Based Scaling
  • Four Way Signal Isolation
  • PC Configuration Software
  • Analog to Modbus Conversion
  • 18 Different DC Analog Input Ranges

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IAMS3535
Item Number IAMS3535
Manufacturer Red Lion
Product Series IAMS3
Family Series Red Lion Transducers, IAMS3 Series
Supply Voltage 12 VDC, 24 VAC, 36 VDC
Input Signal Milliamps (mADC), Volts (VAC), Volts (VDC)
Number of Channels 1
Mounting DIN Rail
Approvals UL
Net Weight 0.2813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved