LD4006P0
Red Lion Counters, LD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LD4006P0

Red Lion Counters, LD Series
In stock
Item Number
LD4006P0
MFG Item Number
LD4006P0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, LD Series
Item #
LD4006P0
LD 1P CTR SER 6D 4in.LED

LD Series Information

The Large Display is a versatile display that can be configured as a single or dual counter with rate indication, scaling, serial communications and a dual relay output. There are also basic models that have a single counter with direction control only (no scaling or relay output).

The 4 & 6 digit displays are available in either 2.25" or 4" high red LED digits with adjustable display intensities. The 2.25" high models are readable up to 130 feet. The 4" high models are readable up to 180 feet. All versions are constructed of a NEMA 4X/IP65 enclosure in light weight aluminum.

The 6‑digit programmable models have two signal inputs and a choice of eight different count modes. These include bi‑directional, quadrature and anticoincidence counting, as well as a dual counter mode. When programmed as a dual counter, each counter has separate scaling and decimal point selection.

Rate indication is available on the programmable models only. The rate indicator has separate scaling and decimal point selection, along with programmable display update times. The meter display can be toggled either manually or automatically between the count and rate values.
The programmable models also come with a dual Form C relay output and RS232 or RS485 serial communications. The outputs can activate based on either counter or rate setpoint values. An internal batch counter can be used to count setpoint output activations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LD4006P0
Item Number LD4006P0
Manufacturer Red Lion
Product Series LD
Family Series Red Lion Counters, LD Series
Nominal Supply Voltage 120 VAC, 125 VDC, 24 VDC, 240 VAC, 250 VDC, 48 VDC
Supply Voltage 20-250 VDC, 50-250 VAC
Sensor Power 12 VDC
Display LED - 1 Line, Red
Number of Digits 6
Number of Presets 2
Batch Counting Yes
Backlight Yes
Count Mode Bidirectional, Quadrature, Unidirectional
Count Speed (Hz) 20,000 Hz
Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic
Output Type (2) Relay
Communications RS-232, RS-485
Reset Electric
Lockout Yes
Memory EEPROM
Mounting Surface Mount
Termination Screw Terminals
NEMA Rating NEMA 4X
IP Rating IP65
Temp Range (C) 0-65 °C
Approvals CE, cUL, UL
RoHS Yes
Comments 4 in Digit Height
Net Weight 10.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved