LMPC0000
Red Lion Sensors, LMP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LMPC0000

Red Lion Sensors, LMP Series
In stock
Item Number
LMPC0000
MFG Item Number
LMPC0000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LMP Series
Item #
LMPC0000
MAG PICK UP, NPN, 10ft. CABLE

LMP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LMPC0000
Item Number LMPC0000
Manufacturer Red Lion
Product Series LMP
Family Series Red Lion Sensors, LMP Series
Type of Circuit NPN
Output Voltage 30 VDC
Material Stainless Steel
Mounting Bracket
Operating Temperature 0-140 °F
Net Weight 0.44 lbs
Gross Weight 0.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved