NT24K-16M12-R
Red Lion Ethernet Switches, NT24k-16M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NT24K-16M12-R

Red Lion Ethernet Switches, NT24k-16M Series
In stock
Item Number
NT24K-16M12-R
MFG Item Number
NT24K-16M12-R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, NT24k-16M Series
Item #
NT24K-16M12-R
16-Port Gigabit Managed IP67 rated

NT24k-16M Series Information

  • Secure M12 Copper Ports
  • Smart Plug‑and‑Play Operation
  • 10 to 49 VDC Redundant Power Inputs
  • Bypass Relay Port Options
  • Robust Remote Monitoring
  • N‑Ring & N‑Link Network Ring Technology
The versatile NT24k‑16M12 managed switch features 16 (sixteen) Gigabit copper ports and is housed in a dust proof and water resistant IP67‑rated enclosure with redundant 10‑49 VDC power inputs.Designed to handle the most demanding environments,the NT24k‑16M12 offers wire‑speed throughput,expanded shock and vibration ratings and a wide ‑40 c to 85 C operating temperature rating.IGMP auto‑configuration,IEEE 802.1x with RADIUS remote server authentication and N‑Ring fast healing ring technology ensure quick deployment and robust secure network communications.The NT24k‑16M12 is designed to provide reliable operation in railway and other industrial applications subject to shock,vibration and other extreme conditions.Models with bypass relay ports enable data to continue to flow even in the event of a power outage,making this an ideal choice for rail applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NT24K-16M12-R
Item Number NT24K-16M12-R
Manufacturer Red Lion
Product Series NT24k-16M
Family Series Red Lion Ethernet Switches, NT24k-16M Series
Network Configuration Managed
Total Number of Ports 16
Primary Port Style M12 X-Coded
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 16
Supply Voltage 10-49 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
MAC Addresses 16,000
IP Rating IP67
Mounting Bulkhead
Operating Temperature -40-185 °F
Approvals CE, cULus, FCC
RoHS Yes
Comments with bypass Relay
Net Weight 5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved