NT24K-8TX-POE-PT
Red Lion Ethernet Switches, N-Tron Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NT24K-8TX-POE-PT

Red Lion Ethernet Switches, N-Tron Series
In stock
Item Number
NT24K-8TX-POE-PT
MFG Item Number
NT24K-8TX-POE-PT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, N-Tron Series
Item #
NT24K-8TX-POE-PT
8-Port Gigabit Managed POE+

N-Tron Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NT24K-8TX-POE-PT
Item Number NT24K-8TX-POE-PT
Manufacturer Red Lion
Product Series N-Tron
Family Series Red Lion Ethernet Switches, N-Tron Series
Network Configuration Managed
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 1000Base-T, 100Base-TX, 10Base-T
Primary Port Quantity 8
Supply Voltage 22-48 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) Yes
PoE Input Voltage 57 VDC
PoE Watts per Port 30
MAC Addresses 16,000
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-176 °F
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved