PAXCK100
Red Lion Counters, PAXCK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAXCK100

Red Lion Counters, PAXCK Series
In stock
Item Number
PAXCK100
MFG Item Number
PAXCK100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, PAXCK Series
Item #
PAXCK100
Timer/Clock Meter, Grn LED, 85-250AC

PAXCK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PAXCK100
Item Number PAXCK100
Manufacturer Red Lion
Product Series PAXCK
Family Series Red Lion Counters, PAXCK Series
Nominal Voltage 120 VAC, 240 VAC
Voltage 85-250 VAC
Outputs Optional Output Cards
Display Type LED - Green
Display Size 1 Line, 6 Digit
Display Range 0.001-999,999
Functions Clock, Counter, Date, Timer
Termination Screw Terminals
Mounting Panel Mount
IP Rating IP65
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
RoHS Yes
Comments Up to 4 Setpoints with Option Card
Net Weight 0.6313 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved