PAXD0000
Red Lion Panel Meters & Gauges, PAX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAXD0000

Red Lion Panel Meters & Gauges, PAX Series
In stock
Item Number
PAXD0000
MFG Item Number
PAXD0000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, PAX Series
Item #
PAXD0000
Panel Meter, DC Volts/Amps/Resistanc

PAX Series Information

  • Field‑Upgradeable Models
  • Product Customization Available
  • Powerful, Complimentary Crimson Software
  • Wide Range of Models, Sizes and Capabilities
  • Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature

A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PAXD0000
Item Number PAXD0000
Manufacturer Red Lion
Product Series PAX
Family Series Red Lion Panel Meters & Gauges, PAX Series
Type (Engineering Units) DC Amps, DC Volts, Ohms
Max Input Signal 10 kOhms, 2 A, 300 V
Display Type LED
Display Digits 5
Power Supply 85-250 VAC
Nominal Supply Voltage 120 VAC, 240 VAC
Nominal Size 1/8 DIN
Excitation 24 VDC
Operating Temperature 32-122 °F
NEMA Rating NEMA 4X
IP Rating IP65
Approvals UL
RoHS Yes
Net Weight 0.48 lbs
Gross Weight 1.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved