PAXI0030
Red Lion Counters, PAXI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAXI0030

Red Lion Counters, PAXI Series
In stock
Item Number
PAXI0030
MFG Item Number
PAXI0030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, PAXI Series
Item #
PAXI0030
Counter/Rate Meter, 11-36VDC/24VAC

PAXI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PAXI0030
Item Number PAXI0030
Manufacturer Red Lion
Product Series PAXI
Family Series Red Lion Counters, PAXI Series
Nominal Supply Voltage 12 VDC, 24 VAC, 24 VDC
Supply Voltage 11-36 VDC, 24 VAC
Sensor Power 12 VDC
Display LED - 1 Line, Red
Number of Digits 6
Number of Presets 2
Batch Counting No
Backlight Yes
Count Mode Bidirectional, Quadrature, Ratemeter, Unidirectional
Count Speed (Hz) 34,000 Hz
Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL
Output Type Optional Output Cards
Scale Calibrator 0.00001-9.99999 Multiplier
Communications Optional Communication Cards
Reset Auto, Electric, Front Panel
Lockout Yes
Memory Nonvolatile RAM
Mounting DIN - 1/8
Termination Screw Terminals
IP Rating IP65
Temp Range (C) 0-50 °C
Approvals CE, cUL, UL
Net Weight 0.6313 lbs
Gross Weight 0.956 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved