PAXLC800
Red Lion Counters, PAXL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAXLC800

Red Lion Counters, PAXL Series
In stock
Item Number
PAXLC800
MFG Item Number
PAXLC800
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, PAXL Series
Item #
PAXLC800
PAX LITE TOTALIZER 8-DGT

PAXL Series Information


Specifications

Specifications
Manufacturer Part Number PAXLC800
Item Number PAXLC800
Manufacturer Red Lion
Product Series PAXL
Family Series Red Lion Counters, PAXL Series
Nominal Supply Voltage 120 VAC, 240 VAC
Supply Voltage 115 VAC, 230 VAC
Sensor Power 9-17.5 VDC
Display LED - 1 Line, Red
Number of Digits 8
Backlight Yes
Communications None
Count Mode Bidirectional, Unidirectional
Count Speed 25,000 Hz
Input Type Sinking (NPN), Sourcing (PNP), TTL
Reset Electric, Front Panel
Reset Lockout Yes
Memory EEPROM
Mounting Panel Mount
Termination Screw Terminals
IP Rating IP65
Operating Temp Range (C) 0-60 °C
Approvals CSA, UL
Net Weight 0.735 lbs
Gross Weight 1.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved