PAXLCRU0
Red Lion Counters, PAXL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAXLCRU0

Red Lion Counters, PAXL Series
In stock
Item Number
PAXLCRU0
MFG Item Number
PAXLCRU0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, PAXL Series
Item #
PAXLCRU0
PAXL UL COUNT,RATE

PAXL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PAXLCRU0
Item Number PAXLCRU0
Manufacturer Red Lion
Product Series PAXL
Family Series Red Lion Counters, PAXL Series
Nominal Supply Voltage 12 VDC, 120 VAC, 208 VAC, 24 VDC, 240 VAC
Supply Voltage 11-36 VDC, 85-250 VAC
Sensor Power 9-18 VDC
Display LED - 1 Line, Red
Number of Digits 6
Number of Presets 2
Batch Counting Yes
Backlight Yes
Count Mode Bidirectional, Quadrature, Ratemeter, Unidirectional
Count Speed (Hz) 25,000 Hz
Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL
Output Type (2) Relay
Scale Calibrator 0.00001-9.99999 Multiplier
Communications None
Reset Auto, Electric, Front Panel
Lockout Yes
Memory Nonvolatile RAM
Mounting DIN - 1/8
Termination Screw Terminals
NEMA Rating NEMA 4X
IP Rating IP65
Temp Range (C) 0-50 °C
Approvals CE, cUL, UL
Net Weight 0.53 lbs
Gross Weight 0.915 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved