The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PAXLIT00
Red Lion Panel Meters & Gauges, PAX Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, PAX Series
Field‑Upgradeable Models Product Customization Available Powerful, Complimentary Crimson Software Wide Range of Models, Sizes and Capabilities Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
PAXLIT00
Item Number
PAXLIT00
Manufacturer
Red Lion
Product Series
PAX
Family Series
Red Lion Panel Meters & Gauges, PAX Series
Type (Engineering Units)
AC Amps
Max Input Signal
5 A
Display Type
LED
Display Digits
3.5
Power Supply
115/230 VAC
Nominal Supply Voltage
120 VAC, 240 VAC
Operating Temperature
32-140 °F
NEMA Rating
NEMA 4X
IP Rating
IP65
Approvals
UL
RoHS
Yes
Net Weight
0.695 lbs
Gross Weight
1.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved