The store will not work correctly when cookies are disabled.
SLX-6RS-4SC-D1
Red Lion Ethernet Switches, Sixnet SLX-RS Series
In stock
Item Number
SLX-6RS-4SC-D1
MFG Item Number
SLX-6RS-4SC-D1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ethernet Switches, Sixnet SLX-RS Series
Sixnet SLX-RS Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SLX-6RS-4SC-D1 |
Item Number |
SLX-6RS-4SC-D1 |
Manufacturer |
Red Lion |
Product Series |
Sixnet SLX-RS |
Family Series |
Red Lion Ethernet Switches, Sixnet SLX-RS Series |
Network Configuration |
Monitored |
Total Number of Ports |
6 |
Primary Port Style |
RJ-45 |
Primary Port Standard |
100Base-TX, 10Base-T |
Primary Port Quantity |
4 |
Secondary Port Standard |
100Base-FX |
Secondary Port Quantity |
2 |
Supply Voltage |
10-30 VDC |
Nominal Supply Voltage |
12 VDC, 24 VDC |
Power Over Ethernet (PoE) |
No |
MAC Addresses |
2,000 |
IP Rating |
IP40 |
Enclosure Composition |
Metallic |
Mounting |
DIN Rail |
Operating Temperature |
-40-185 °F |
Approvals |
CE, cULus |
RoHS |
Yes |
Net Weight |
0.595 lbs |
Gross Weight |
0.875 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved