SLX-8MS-1
Red Lion Ethernet Switches, Sixnet SLX-M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLX-8MS-1

Red Lion Ethernet Switches, Sixnet SLX-M Series
In stock
Item Number
SLX-8MS-1
MFG Item Number
SLX-8MS-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, Sixnet SLX-M Series
Item #
SLX-8MS-1
LX8 p MNG switch

Sixnet SLX-M Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SLX-8MS-1
Item Number SLX-8MS-1
Manufacturer Red Lion
Product Series Sixnet SLX-M
Family Series Red Lion Ethernet Switches, Sixnet SLX-M Series
Network Configuration Managed
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 8
Supply Voltage 10-30 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Power Over Ethernet (PoE) No
MAC Addresses 2,000
IP Rating IP30
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-167 °F
Approvals CE, cULus
RoHS Yes
Net Weight 0.75 lbs
Gross Weight 1.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved