The store will not work correctly when cookies are disabled.
SN-6921-AT
Red Lion Cellular M2M, SN Series
MFG Item Number
SN-6921-AT
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SN 6000 Cellular Router with 4G LTE
- Multiple Communication Ports
- Reliable 3G Cellular Connectivity
- Optional PoE (Powered Device) Support
- Event Engine Can Trigger Alarms and Send SMS Messages
- Routing Capabilities Provide Secure, Reliable Communication
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SN-6921-AT |
Item Number |
SN-6921-AT |
Manufacturer |
Red Lion |
Product Series |
SN |
Family Series |
Red Lion Cellular M2M, SN Series |
Type |
Cellular Router |
Ethernet |
(5) RJ45, 10, 100 |
Number of Ethernet Ports |
5 |
Serial Interface |
RS-232 |
Number of Serial Ports |
1 |
USB Interface |
USB 2.0 Mini Device Port |
Number of USB Ports |
1 |
Power Connector |
DC Powered |
Cellular Signal Type |
4G LTE |
Wi-Fi |
No |
Default Carriers |
AT&T |
Power Input |
8-30 VDC |
Nominal Voltage |
12 VDC, 24 VDC |
Operating Temperature |
-40-167 °F |
Environmental Rating |
IP30 |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved