TMPRT001
Red Lion Sensors, TMPRT Surface Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMPRT001

Red Lion Sensors, TMPRT Surface Series
In stock
Item Number
TMPRT001
MFG Item Number
TMPRT001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TMPRT Surface Series
Item #
TMPRT001
RTD SMT TEF 10ft. BWE

TMPRT Surface Series Information


Specifications

Specifications
Manufacturer Part Number TMPRT001
Item Number TMPRT001
Manufacturer Red Lion
Product Series TMPRT Surface
Family Series Red Lion Sensors, TMPRT Surface Series
Input Style Surface Mount Pad
Output Style Three Wire
Insulation Material PFA
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -100-500 °F
Temperature Range 500 °F
Accuracy Class Class B
Wire Length 120 "
RoHS No
Net Weight 0.0625 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved