TMPRT002
Red Lion Sensors, TMPRT Pipe Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMPRT002

Red Lion Sensors, TMPRT Pipe Series
In stock
Item Number
TMPRT002
MFG Item Number
TMPRT002
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TMPRT Pipe Series
Item #
TMPRT002
RTD PIPE PLUG 6ft.CBL

TMPRT Pipe Series Information

  • High Accuracy 100 Ohm Class A DIN Thin‑Film Platinum Element (Alpha = 0.00385)
  • Ideal for Use in Pressure Vessel Applications, 172 bar (2500 psi) Maximum
  • Steel Braided, PFA Insulated Lead Wires
  • 6 mm (0.24") Diameter, SST Probe
  • Strain Relief Spring
The pipe plug RTD sensor is a unit specially designed for use in pressure vessel applications. Its 3 wire construction provides connectivity to most hand held instruments. The unit features a high accuracy 100 ohm Class A DIN platinum element and steel braided, PFA insulated wires for the necessary durability and protection demanded by harsher environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMPRT002
Item Number TMPRT002
Manufacturer Red Lion
Product Series TMPRT Pipe
Family Series Red Lion Sensors, TMPRT Pipe Series
Input Style Pipe Plug
Output Style Three Wire
Insulation Material PFA
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature 450 °F
Temperature Range 450 °F
Accuracy Class Class A
Connection Thread 1/4 " NPT
Wire Length 72 "
Probe Length 0.5 "
RoHS No
Net Weight 0.135 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved