1-2035
Redington Counters By Trumeter Counters, MODEL 20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1-2035

Redington Counters By Trumeter Counters, MODEL 20 Series
In stock
Item Number
1-2035
MFG Item Number
1-2035
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, MODEL 20 Series
Item #
1-2035
Mechanical Counter, RightHand Drive,

MODEL 20 Series Information

  • Ratchet Drive
  • 1000 Counts Per Minute
  • 5 Figure Display
  • Knob Reset
  • Top‑Coming or Top‑Going Rotation
A highly versatile, 5 figure stroke counter. Numbers are large and distinctive for easy viewing even when above or below eye level. Ruggedly built for years of trouble‑free use. An excellent choice for counting parts produced.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1-2035
Item Number 1-2035
Manufacturer Redington Counters By Trumeter
Product Series MODEL 20
Family Series Redington Counters By Trumeter Counters, MODEL 20 Series
Drive Ratchet
Gearing 1:1
Number of Digits 5
Count Speed (CPM) 1,000 Cpm
Reset Knob
Mounting Surface Mount
Color White Text on Black Background
Net Weight 0.1 lbs
Gross Weight 0.12 lbs
Digit Height (in) 0.19 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved