3410-2010
Redington Counters By Trumeter Timers, 3410 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3410-2010

Redington Counters By Trumeter Timers, 3410 Series
In stock
Item Number
3410-2010
MFG Item Number
3410-2010
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 3410 Series
Item #
3410-2010
Hour Meter, AC/DC, Flush Rect Case,

3410 Series Information

  • Totally Sealed from Moisture and Dirt
  • AC or DC Voltage in the Same Unit
  • Wide Operating Voltage
  • 10 Year Battery Life
  • 5 Different housing
  • Large Display

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3410-2010
Item Number 3410-2010
Manufacturer Redington Counters By Trumeter
Product Series 3410
Family Series Redington Counters By Trumeter Timers, 3410 Series
Operating Voltage Battery
Mounting Panel Mount
Number of Digits 13 Total - Programmable Decimal
Time Format Hours
Display Type LCD
Termination Spade
NEMA Rating NEMA 4, NEMA 4X
Indicator Light Yes
Resettable No
Approvals cUL, UL
Net Weight 0.06 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved