7-2215
Redington Counters By Trumeter Counters, 22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7-2215

Redington Counters By Trumeter Counters, 22 Series
In stock
Item Number
7-2215
MFG Item Number
7-2215
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 22 Series
Item #
7-2215
LH,TOP COMING,5 FIGURE,

22 Series Information

  • Designed for high Count and Limited Space
  • Ideal for Office and test Equipment
  • Industrial Heavy Duty
  • General Purpose
  • Compact Design
  • 5 Figure Display

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7-2215
Item Number 7-2215
Manufacturer Redington Counters By Trumeter
Product Series 22
Family Series Redington Counters By Trumeter Counters, 22 Series
Drive Direct
Gearing 10:1
Number of Digits 5
Count Speed (CPM) 500 Cpm
Reset Knob
Mounting Surface Mount
Color White Text on Black Background
Net Weight 0.108 lbs
Gross Weight 0.108 lbs
Digit Height (in) 0.19 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved