711-0192
Redington Counters By Trumeter Timers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

711-0192

Redington Counters By Trumeter Timers
In stock
Item Number
711-0192
MFG Item Number
711-0192
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Series
Item #
711-0192
Counter, 24VAC, Flush, 2.05in. Square,

Series Information

Specifications

Specifications
Manufacturer Part Number 711-0192
Item Number 711-0192
Manufacturer Redington Counters By Trumeter
Family Series Redington Counters By Trumeter Timers
Operating Voltage 24 VAC
Mounting Panel Mount
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Blade Terminals
IP Rating IP65
Timing Activation While Powered
Indicator Light Yes
Resettable No
Approvals UL
Net Weight 0.09 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved