731-0042
Redington Counters By Trumeter Timers, 731 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

731-0042

Redington Counters By Trumeter Timers, 731 Series
In stock
Item Number
731-0042
MFG Item Number
731-0042
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, 731 Series
Item #
731-0042
10-28 VDC,MINI,FLUSH,RECT.,

731 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 731-0042
Item Number 731-0042
Manufacturer Redington Counters By Trumeter
Product Series 731
Family Series Redington Counters By Trumeter Timers, 731 Series
Operating Voltage 24 VDC, 12 VDC
Mounting Panel Mount
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Blade Terminals
IP Rating IP65
Timing Activation While Powered
Indicator Light No
Resettable No
Approvals CE, cUL, UL
Net Weight 0.075 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved