9415-001
Redington Counters By Trumeter Counters, 94 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9415-001

Redington Counters By Trumeter Counters, 94 Series
In stock
Item Number
9415-001
MFG Item Number
9415-001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 94 Series
Item #
9415-001
Totalizing Counter, 6-240VAC/VDC

94 Series Information

  • No External Power is Required
  • Base Mount or Panel Mount
  • Long life lithium Battery
  • Battery Powered
  • LCD Display
  • 6 Figures

Specifications

Specifications
Manufacturer Part Number 9415-001
Item Number 9415-001
Manufacturer Redington Counters By Trumeter
Product Series 94
Family Series Redington Counters By Trumeter Counters, 94 Series
Nominal Supply Voltage Battery
Supply Voltage Battery
Display LCD - 1 Line
Number of Digits 6
Backlight No
Communications None
Count Mode Unidirectional
Count Speed 40 Hz
Input Type Voltage Pulse
Reset Front Panel
Reset Lockout No
Memory Battery Maintained
Mounting Surface Mount
Termination Wire Leads
Operating Temp Range (C) -10-60 °C
Net Weight 0.64 lbs
Gross Weight 0.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved