102B0200AP
Remke Industries Cordsets, MINI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102B0200AP

Remke Industries Cordsets, MINI Series
In stock
Item Number
102B0200AP
MFG Item Number
102B0200AP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MINI Series
Item #
102B0200AP
PVC Mini-Link Male Plug Assembly,

MINI Series Information

  • NEMA 6P and IP 68 Protection
  • Connectors, Cable Assemblies, and Receptacles Available in Male and Female Configurations
  • Straight and 90 degree Designs
  • 2 thru 12 Pole Configurations
  • Heavy‑Duty SOOW, SJOOW, or STOW Cable
Remke MINI Series Industrial Interconnects are available with TPE, rubber, and plastic insulation. TPE (or thermoplastic elastomer) is ideally suited for environments with chemicals and corrosives, while plastic can be used in most general industrial applications. MINI Series rubber plugs and cable assemblies are excellent for use in applications where flexibility and resistance to abusive environments through a broad temperature range is important.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 102B0200AP
Item Number 102B0200AP
Manufacturer Remke Industries
Product Series MINI
Family Series Remke Industries Cordsets, MINI Series
Cable Type PVC
Number of Pins 2
Connector Type Straight Plug
Connector Configuration Male to Flying Leads
Maximum Voltage 600 VAC
Current Rating 13 A
Connector Size 7/8-16 UN
Length 6 m
Connector Class Mini (7/8 in)
Coupling Nut Material Aluminum
Cable Shielding None
Number of Wires 2
Number of Keys 1
Wire Gauge (AWG) 16
Key Position 0 °
Temperature Range (C) -20-105 °C
NEMA Rating NEMA 6P
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector 7/8 "
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cUR, UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved