103V0060M
Remke Industries Cordsets, MINI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103V0060M

Remke Industries Cordsets, MINI Series
In stock
Item Number
103V0060M
MFG Item Number
103V0060M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MINI Series
Item #
103V0060M
Mini-Link Receptacle, Female 90 deg,

MINI Series Information

  • NEMA 6P and IP68 Protection
  • Connectors that Meet or Exceed UL, CSA, NEMA, SAE, IEC and Automotive Specifications
  • Integral Strain Relief and Plated Coupling Nuts
The Mini‑Link Industrial Interconnects are available in TPE, Rubber ad Plastic. TPE is ideally suited for environments with chemicals and corrosives, while plastic can be used in most general industrial applications. Mini‑Link rubber plugs, and cable assemblies are excellent for use in applications where flexibility and resistance to abusive environments through a broad temperature range is important.

Specifications

Specifications
Manufacturer Part Number 103V0060M
Item Number 103V0060M
Manufacturer Remke Industries
Product Series MINI
Family Series Remke Industries Cordsets, MINI Series
Receptacle Description Female Receptacle
Connector Class Mini (7/8 in)
Connector Configuration Female to Flying Leads
Receptacle Gender Female
Receptacle Angle Right Angle
Side 2 Connection Type Leads
Mounting Type Front Mount
Length 1.8 m
Number of Wires 3
Current Rating 13 A
Temperature Range (C) -20-105 °C
IP Rating IP67
Indicator Type None
Approvals cUR, UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved