105P0050M
Remke Industries Cordsets, MINI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105P0050M

Remke Industries Cordsets, MINI Series
In stock
Item Number
105P0050M
MFG Item Number
105P0050M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MINI Series
Item #
105P0050M
Mini-Link Receptacle, Male, 5 pole,

MINI Series Information

  • NEMA 6P and IP68 Protection
  • Connectors that Meet or Exceed UL, CSA, NEMA, SAE, IEC and Automotive Specifications
  • Integral Strain Relief and Plated Coupling Nuts
The Mini‑Link Industrial Interconnects are available in TPE, Rubber ad Plastic. TPE is ideally suited for environments with chemicals and corrosives, while plastic can be used in most general industrial applications. Mini‑Link rubber plugs, and cable assemblies are excellent for use in applications where flexibility and resistance to abusive environments through a broad temperature range is important.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105P0050M
Item Number 105P0050M
Manufacturer Remke Industries
Product Series MINI
Family Series Remke Industries Cordsets, MINI Series
Receptacle Description Male Receptacle
Connector Class Mini (7/8 in)
Connector Configuration Male to Flying Leads
Receptacle Gender Male
Receptacle Angle Straight
Side 2 Connection Type Leads
Mounting Type Front Mount
Length 1.5 m
Number of Wires 5
Current Rating 8 A
Temperature Range (C) -20-105 °C
IP Rating IP67
Indicator Type None
Approvals cUR, UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved