106AA0200APN
Remke Industries Cordsets, MINI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

106AA0200APN

Remke Industries Cordsets, MINI Series
In stock
Item Number
106AA0200APN
MFG Item Number
106AA0200APN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MINI Series
Item #
106AA0200APN
Mini-Link Plug Assembly, PVC,

MINI Series Information

  • NEMA 6P and IP 68 Protection
  • Connectors, Cable Assemblies, and Receptacles Available in Male and Female Configurations
  • Straight and 90 degree Designs
  • 2 thru 12 Pole Configurations
  • Heavy‑Duty SOOW, SJOOW, or STOW Cable
Remke MINI Series Industrial Interconnects are available with TPE, rubber, and plastic insulation. TPE (or thermoplastic elastomer) is ideally suited for environments with chemicals and corrosives, while plastic can be used in most general industrial applications. MINI Series rubber plugs and cable assemblies are excellent for use in applications where flexibility and resistance to abusive environments through a broad temperature range is important.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 106AA0200APN
Item Number 106AA0200APN
Manufacturer Remke Industries
Product Series MINI
Family Series Remke Industries Cordsets, MINI Series
Cable Type STOW
Number of Pins 6
Connector Type Straight Plug
Connector Configuration Female to Female
Maximum Voltage 600 VAC
Cable Color Yellow
Current Rating 8 A
Length 6.1 m
Number of Wires 6
Wire Gauge (AWG) 16
Temperature Range (C) -20-105 °C
IP Rating IP67
Indicator Type None
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Approvals cUR, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved