305FFW9
Remke Industries Connectors, E-CON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

305FFW9

Remke Industries Connectors, E-CON Series
In stock
Item Number
305FFW9
MFG Item Number
305FFW9
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, E-CON Series
Item #
305FFW9
M12 Attachable Connector, Male 90

E-CON Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305FFW9
Item Number 305FFW9
Manufacturer Remke Industries
Product Series E-CON
Family Series Remke Industries Connectors, E-CON Series
Connector Class Micro (M12)
Gender Male with Male Threads
Number of Poles 5
Number of Pins 5
Connector Size M12 x 1.00
Plug Angle Right Angle
Cable Diameter Range 6-8 mm
Minimum Cable Diameter 6 mm
Maximum Cable Diameter 8 mm
Number of Cables 1
Voltage Rating (AC) 30 VAC
Voltage Rating (DC) 36 VDC
Current Rating 4 A
IP Rating IP67
Coupling Nut Material Nickel-Plated Brass
Temperature Range -25-90 °C
Body Material Nylon
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved