51103
Remke Industries Cordsets, MINI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51103

Remke Industries Cordsets, MINI Series
In stock
Item Number
51103
MFG Item Number
51103
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MINI Series
Item #
51103
2 to 6 Pole Rubber Mini-Link

MINI Series Information

  • NEMA 6P and IP68 Protection
  • Connectors that Meet or Exceed UL, CSA, NEMA, SAE, IEC and Automotive Specifications
  • Integral Strain Relief and Plated Coupling Nuts
The Mini‑Link Industrial Interconnects are available in TPE, Rubber ad Plastic. TPE is ideally suited for environments with chemicals and corrosives, while plastic can be used in most general industrial applications. Mini‑Link rubber plugs, and cable assemblies are excellent for use in applications where flexibility and resistance to abusive environments through a broad temperature range is important.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51103
Item Number 51103
Manufacturer Remke Industries
Product Series MINI
Family Series Remke Industries Cordsets, MINI Series
Receptacle Description Straight Receptacle
Connector Class Mini (7/8 in)
Connector Configuration Male to Flying Leads
Receptacle Gender Male
Receptacle Angle Straight
Receptacle Connector Type 7/8 "
Side 2 Connection Type Leads
Number of Pins 4
Mounting Type Front Mount
Connector Size 7/8-16 UN
Length 0.3 m
Mounting Threads 1/2 NPT
Number of Wires 4
Maximum Voltage 600 VAC
Current Rating 10 A
Temperature Range (C) -50-90 °C
NEMA Rating NEMA 6P
IP Rating IP68
Indicator Type None
Approvals cUR, UR
RoHS Yes
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved