BR13AA-N
Remke Industries Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BR13AA-N

Remke Industries Cable Entries
In stock
Item Number
BR13AA-N
MFG Item Number
BR13AA-N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
BR13AA-N
Dome Cap Cable Gland, nickel plated

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BR13AA-N
Item Number BR13AA-N
Manufacturer Remke Industries
Family Series Remke Industries Cable Entries
Hub Size PG13.5
Angle Straight
Minimum Cable Diameter (in) 0.24 "
Maximum Cable Diameter (in) 0.47 "
Minimum Cable Diameter (mm) 6.1 mm
Maximum Cable Diameter (mm) 11.94 mm
Cable Diameter (in) 0.24-0.47 "
Cable Diameter (mm) 6.1-11.94 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Nickel Plated Brass
IP Rating IP68
Hazardous Rated No
Comments Fully Assembled Cable Gland with Locknut
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved