BR16AA-N
Remke Industries Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BR16AA-N

Remke Industries Cable Entries
In stock
Item Number
BR16AA-N
MFG Item Number
BR16AA-N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
BR16AA-N
Dome Cap Cable Gland, nickel plated

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BR16AA-N
Item Number BR16AA-N
Manufacturer Remke Industries
Family Series Remke Industries Cable Entries
Hub Size PG16
Angle Straight
Minimum Cable Diameter (in) 0.39 "
Maximum Cable Diameter (in) 0.55 "
Minimum Cable Diameter (mm) 9.91 mm
Maximum Cable Diameter (mm) 13.97 mm
Cable Diameter (in) 0.39-0.55 "
Cable Diameter (mm) 9.91-13.97 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Nickel Plated Brass
IP Rating IP68
Hazardous Rated No
Comments Fully Assembled Cable Gland with Locknut
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved