BRM32AA-N
Remke Industries Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRM32AA-N

Remke Industries Cable Entries
In stock
Item Number
BRM32AA-N
MFG Item Number
BRM32AA-N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
BRM32AA-N
Dome Cap Standard Cable Gland,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BRM32AA-N
Item Number BRM32AA-N
Manufacturer Remke Industries
Family Series Remke Industries Cable Entries
Hub Size M32
Angle Straight
Minimum Cable Diameter (in) 0.51 "
Maximum Cable Diameter (in) 0.72 "
Minimum Cable Diameter (mm) 12.95 mm
Maximum Cable Diameter (mm) 18.29 mm
Cable Diameter (in) 0.51-0.72 "
Cable Diameter (mm) 12.95-18.29 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Nickel Plated Brass
IP Rating IP68
Hazardous Rated No
Comments Fully Assembled Cable Gland with Locknut
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved