LN-200
Remke Industries Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LN-200

Remke Industries Fittings
In stock
Item Number
LN-200
MFG Item Number
LN-200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
LN-200
Locknut, 2in.NPT, Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LN-200
Item Number LN-200
Manufacturer Remke Industries
Family Series Remke Industries Fittings
Trade Size 2 "
Material Steel
Composition Metallic
Hazardous Rated No
Net Weight 0.0755 lbs
Gross Weight 0.0755 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved