LN-300
Remke Industries Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LN-300

Remke Industries Fittings
In stock
Item Number
LN-300
MFG Item Number
LN-300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
LN-300
Locknut, 3in.NPT, Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LN-300
Item Number LN-300
Manufacturer Remke Industries
Family Series Remke Industries Fittings
Trade Size 3 "
Material Steel
Composition Metallic
Hazardous Rated No
Net Weight 0.145 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved