RAM-32M125F
Remke Industries Fittings, RAM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RAM-32M125F

Remke Industries Fittings, RAM Series
In stock
Item Number
RAM-32M125F
MFG Item Number
RAM-32M125F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RAM Series
Item #
RAM-32M125F
Adapter, M32 Male to 1-1/4in.NPT Fem,

RAM Series Information

Tuff Seal Threaded Adapters easily convert ‑ or mate ‑ one thread style with another. These adapters are offered with both internal and external threads that mate NPT with Metric (or ISO) style fittings or NPT with Pg fittings. They are constructed of machined aluminum with electroless‑nickel plating for enhanced protection against corrosion, friction and contamination.This product family is UL Recognized and meets ASTM, MIL and AMS specifications. Custom thread configurations are also available upon request.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RAM-32M125F
Item Number RAM-32M125F
Manufacturer Remke Industries
Product Series RAM
Family Series Remke Industries Fittings, RAM Series
External Thread M32
Internal Thread 1-1/4 NPT
Length 1.28 "
Material Aluminum
Composition Metallic
Approvals UL
Net Weight 0.115 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved