RAPG-29M100F
Remke Industries Fittings, RAPG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RAPG-29M100F

Remke Industries Fittings, RAPG Series
In stock
Item Number
RAPG-29M100F
MFG Item Number
RAPG-29M100F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RAPG Series
Item #
RAPG-29M100F
Adapter, Pg29 Male - 1in.NPT Female,

RAPG Series Information

Tuff Seal Threaded Adapters easily convert ‑ or mate ‑ one thread style with another. These adapters are offered with both internal and external threads that mate NPT with Metric (or ISO) style fittings or NPT with Pg fittings. They are constructed of machined aluminum with electroless‑nickel plating for enhanced protection against corrosion, friction and contamination.This product family is UL Recognized and meets ASTM, MIL and AMS specifications. Custom thread configurations are also available upon request.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RAPG-29M100F
Item Number RAPG-29M100F
Manufacturer Remke Industries
Product Series RAPG
Family Series Remke Industries Fittings, RAPG Series
Connection Type Male/Female
External Thread PG29
Internal Thread 1 NPT
Length 1.25 "
Material Aluminum
Composition Metallic
Approvals UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved