RD21NR-BKR
Remke Industries Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RD21NR-BKR

Remke Industries Cable Entries
In stock
Item Number
RD21NR-BKR
MFG Item Number
RD21NR-BKR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
RD21NR-BKR
Dome Cap Cable Gland, black,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RD21NR-BKR
Item Number RD21NR-BKR
Manufacturer Remke Industries
Family Series Remke Industries Cable Entries
Hub Size 3/4 NPT
Angle Straight
Minimum Cable Diameter (in) 0.35 "
Maximum Cable Diameter (in) 0.63 "
Minimum Cable Diameter (mm) 8.89 mm
Maximum Cable Diameter (mm) 16 mm
Cable Diameter (in) 0.35-0.63 "
Cable Diameter (mm) 8.89-16 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
Comments Fully Assembled Cable Gland with O-Ring
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved